2-1/2 in. CPVC Full Port Slip 150# Ball Valve

This product has been replaced by

FNW® Plastic Full Port NPT x Socket Weld 150# Ball Valve
FNW® 2-1/2 in Plastic Full Port Socket Weld x Socket Weld 150# Ball Valve
Manufacturer Part #FNW350NAEL
You last purchased this on
 
FNW®

2-1/2 in. CPVC Full Port Slip 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Plastic Full Port NPT x Socket Weld 150# Ball Valve
FNW® 2-1/2 in Plastic Full Port Socket Weld x Socket Weld 150# Ball Valve
Manufacturer Part #FNW350NAEL
FNW®

2-1/2 in. CPVC Full Port Slip 150# Ball Valve

  • Fast #
  • Part #FNW350NEL
  • Item #4034945
  • Manufacturer Part #FNW350NEL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bidirectional flow
  • Adjustable seat tightness
  • EPDM seal
  • Can be modified for actuator installation
  • Easy replacement reduces down time
  • Easy disassembly with handle
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM F-439
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
ABS
Length:
10-44/53 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
194
Minimum Temperature:
32
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
CPVC
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Type:
Ball Valve