2-1/2 in. EMT and Rigid Plated Conduit Hanger in Zinc
2-1/2 in. EMT and Rigid Plated Conduit Hanger in Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Steel
- Sizes 0050 to 0200 have embossed threading for clamp screw
- Finish: Zinc
- Sizes 0250 & 0300 have an embossment around hole "B"
- Sizes 0250 & 0300 use nut and bolt
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- EMT Size:
- 2.5
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 14 ga
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Hanger
- Type:
- FNW7310Z0250
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Work Load Limit:
- 350 lb