2-1/2 in. 1000 lb. Epoxy Plated Swivel Ring Hanger in Zinc

You last purchased this on
 
FNW®

Figure 7012 2-1/2 in. 1000 lb. Epoxy Plated Swivel Ring Hanger in Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7012 2-1/2 in. 1000 lb. Epoxy Plated Swivel Ring Hanger in Zinc

  • Fast #
  • Part #FNW7012EP0250
  • Item #3859958
  • Manufacturer Part #FNW7012EP0250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Felt lined
  • Epoxy plated finish
  • Silver finish
  • NFPA 13 - sizes 1/2" to 2"
  • UL approved - sizes 1/2" to 4"
  • FM approved - sizes 3/4" to 4"
  • Meets federal spec WW-H-171
  • Meets MSS SP-58
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM B-117, ASTM D-3359, ASTM D-3363
Adjustable:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 203
Coating:
Epoxy Plated
Collection:
Figure 7012
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 10
Product Type:
Swivel Ring Hanger
Rod Size (in):
1/2 in
Size:
1/2 in-13
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.323 lb
Work Load Limit:
1000 lb