FNW®

2-1/2 in. Epoxy Riser Clamp

Part #FNW7024MM0075  |  Manufacturer Part #FNW7024MM0075

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Epoxy Plated

Color Finish: Green

Color Finish Category: Greens

FM Approved: No

Fits Pipe Size: 2.95 in

Length: 285 mm

MSS Specifications: MSS SP-58

Type: FNW7024MM0075

UL Listed: No

Weight: 1.47

Work Load Limit: 500