2-1/2 in. Female Coupler x FNPT Aluminum Coupling

Part #FNWCGDALL  |  Item #7241709  |  Manufacturer Part #FNWCGDALL

$ 30.71 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FNWCGDALGItem #7241687Mfr. Part #FNWCGDALG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.57 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGDALJItem #7241686Mfr. Part #FNWCGDALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FNWCGDALKItem #7241683Mfr. Part #FNWCGDALK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.56 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGDALLItem #7241709Mfr. Part #FNWCGDALL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.71 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FNWCGDALMItem #7241707Mfr. Part #FNWCGDALM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.19 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FNWCGDALPItem #7241702Mfr. Part #FNWCGDALP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.44 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGDALUItem #7241694Mfr. Part #FNWCGDALU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.87 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Female Coupler

End Connection 2: FNPT

End Connections: Female Coupler x FNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 3-1/2 in

Material: Aluminum

Material Type: A356-T6