2-1/2 in. Female Coupler x FNPT Type D 316 and CF8M Stainless Steel Adapter

Part #FNWCGDSSL  |  Item #7241606  |  Manufacturer Part #FNWCGDSSL

$ 114.24 EACH
(Pricing is for 2-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #FNWCGDSSHItem #7241611Mfr. Part #FNWCGDSSH

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.75 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGDSSLItem #7241606Mfr. Part #FNWCGDSSL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 114.24 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGDSSUItem #7241584Mfr. Part #FNWCGDSSU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 422.21 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Buna-N gasket
  • 304 stainless steel arm
  • Stainless steel pin/pull ring
  • Steel plated safety pin

Documents

Specifications

Clean Bagged: No

End Connection 1: Coupler

End Connection 2: FNPT

End Connections: Coupler x FNPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Cam and Groove, Straight]

Height: 3-27/50 in

IAPMO Listed: No

Length: 3-1/3 in

Material: Stainless Steel

Material Type: [316, CF8M]

Maximum Pressure: 150 psi

NSF Certified: No

UL Listed: No

WaterSense Labeled: No