2-1/2 in. Female Coupler x NPT Aluminum Coupling

Part #FNWCGBALL  |  Item #7241658  |  Manufacturer Part #FNWCGBALL

$ 30.16 EACH
(Pricing is for 2-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FNWCGBALGItem #7241621Mfr. Part #FNWCGBALG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.91 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGBALJItem #7241655Mfr. Part #FNWCGBALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.92 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FNWCGBALKItem #7241656Mfr. Part #FNWCGBALK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.59 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGBALLItem #7241658Mfr. Part #FNWCGBALL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.16 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FNWCGBALMItem #7241659Mfr. Part #FNWCGBALM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.43 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FNWCGBALPItem #7241654Mfr. Part #FNWCGBALP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.64 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGBALUItem #7241651Mfr. Part #FNWCGBALU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.23 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Female Coupler

End Connection 2: MNPT

End Connections: Female Coupler x MNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 3-25/51 in

Material: Aluminum

Material Type: A356-T6