2-1/2 in. Galvanized Long Drop Insulation Protection Shield
2-1/2 in. Galvanized Long Drop Insulation Protection Shield
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Finish: G60 Galvanized Coating
- Material: Carbon Steel, ASTM A653, type A/B
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Diameter - Inside 1:
- 2-87/100 in
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 24 ga
- Length:
- 11-9/10 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Thickness:
- 0.024 in
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb