2-1/2 in. Neoprene 1/8 150# Full Face Gasket

Part #FNWNE1FFGAL  |  Item #4581893  |  Manufacturer Part #FNWNE1FFGAL

$ 8.98 EACH
(Pricing is for 2-1/2 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Neoprene (Chloroprene Rubber) has excellent resistance to oils, ozone, sunlight and aging with low permeability to gases
  • It is recommended for use with gasoline and non-aromatic solvents
  • Color black
  • Finish smooth
  • Pressure class 150

Documents

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5]

ASTM Specifications: ASTM F-104

Color Finish: Green

Color Finish Category: Greens

Fitting Type: Gasket

Inside Diameter: 2-1/2 in

Material: Rubber

Material Type: Neoprene

Maximum Pressure: 1595 psi

Maximum Temperature: 170

Minimum Temperature: -20

Thickness: 1/8 in

WaterSense Labeled: No