FNW®
2-1/2 in. Plated Cushion Pipe Strut Clamp
Part #FNW7815Y0250 | Item #3625737 | Manufacturer Part #200250
Fits Pipe Size
Product Details
- Thermoplastic elastomer cushioned pipe strut clamp
- Carbon steel
- Yellow zinc dichromate finish
- Thermoplastic elastomer cushion
Documents
Specifications
Coating: Yellow Zinc Dichromate
Color Finish: Zinc
Color Finish Category: Greys
Diameter: 2-1/2 in
Fits Pipe Size: 2-1/2 in
Fitting Size 1: 2-1/2 in
Fitting Sizes: 2-1/2 in
MA Approved: No
Material: Carbon Steel
Material Type: Thermoplastic Elastomer
Maximum Temperature: 275
Minimum Temperature: -50
Outside Diameter: 2-7/8 in
WaterSense Labeled: No
Work Load Limit: 730