FNW®
2-1/8 in. OD 1-1/2 in. Wall Elastomeric Insulation Coupling
Part #FNW7897J0212 | Item #7238935 | Manufacturer Part #729212
$
23.13
EACH
(Pricing is for 2-1/8 in)
Fits Pipe Size
Product Details
- For use with elastomeric insulation
- Wall thickness 1-1/2 in
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
Diameter: 5-1/4 in
Fits Pipe Size: 2-1/8 in
Outside Diameter: 5-1/4 in
Thickness: 1.5 in
Type: FNW7897J0212
UL Listed: No
Wall Thickness: 1.5 in