FNW®
2-1/8 x 1 in. OD Tube Insulation Coupling
Part #FNW7899G0212 | Item #7266996 | Manufacturer Part #928212
$
14.73
EACH
(Pricing is for 2-1/8 in)
Fits Pipe Size
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
Diameter: 2-1/8 in
Fits Pipe Size: 2-1/8 in
Fitting Size 1: 2-1/8 in
Fitting Sizes: 2-1/8 in
MA Approved: No
Material: Fiberglass
Outside Diameter: 4-69/500 in
Thickness: 1 in
UL Listed: No
WaterSense Labeled: No