FNW®
2-1/8 x 1 in. Wall Elastomeric Insulation Coupling
Part #FNW7897G0212 | Item #7238927 | Manufacturer Part #728212
$
14.54
EACH
(Pricing is for 2-1/8 in)
Fits Pipe Size
Product Details
- For use with elastomeric insulation
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
Diameter: 2-1/8 in
Fits Pipe Size: 2-1/8 in
Fitting Size 1: 2-1/8 in
Fitting Sizes: 2-1/8 in
MA Approved: No
Outside Diameter: 4-1/4 in
Thickness: 1 in
UL Listed: No
WaterSense Labeled: No