FNW 2 - 4 in. Locking Handle Kit for 410/411A Ball Valve

FNW410ALHKKP

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)

SPECIFICATIONS

Brand Model Compatibility
2 in - 4 in Figure 410 Ball Valves
CSA Certified
Yes
FM Approved
Yes
Handle Material
Steel
Handle Type
Locking
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61-8
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday