FNW®

2 - 4 in. Memory Stops

Part #FNW410AMSKKP

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)

Documents

Specifications

ANSI Specifications: ANSI 125, ANSI 842, ANSI Z21.15

ASME Specifications: ASME B16.33, ASME B16.44

ASTM Specifications: ASTM B-124, ASTM B-584

Brand Model Compatibility: Figure 410A Brass Body Ball Valve

CSA Certified: CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-12, CSA Class 3371-88, CSA Class 3371-92, CSA Class 3371-94

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 4 in

Fitting Sizes: 2 in - 4 in

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 150 WSP, 600 WOG

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Memory Stop Kit

Recommended Valve Application: Gas

Type: FNW410AMSKKP

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve