2-5/8 x 1-1/2 in. Wall Elastomeric Insulation Coupling

Part #FNW7897J0262  |  Item #7266982  |  Manufacturer Part #729262

$ 42.72 EACH
(Pricing is for 2-5/8 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with elastomeric insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

Diameter: 2-5/8 in

Fits Pipe Size: 2-5/8 in

Fitting Size 1: 2-5/8 in

Fitting Sizes: 2-5/8 in

MA Approved: No

Thickness: 1-1/2 in

UL Listed: No

WaterSense Labeled: No