2 x 2-3/4 in. Stainless Steel 150# Flange Bolts and Nuts Set
2 x 2-3/4 in. Stainless Steel 150# Flange Bolts and Nuts Set
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Nuts conform to ASTM F594 Grp 1
- B95 to C32 hardness
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A-307 Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 2-3/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#
- Product Type:
- Flange Bolts and Nuts Set
- Size:
- 5/8 in
- WaterSense Labeled:
- No