FNW®

2 in. 316 Stainless Steel Reduced Port NPT 1000# Ball Valve

Part #FNW233AK

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Standard Port
  • Blow out proof stem
  • Live loaded packing
  • Anti-Static Design
  • Investment cast body
  • Four Seat Design
  • RTFE Seats

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1]

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Handle Material: Stainless Steel

Handle Type: Lever

Length: 6-23/50 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: [1000 CWP, 150 WSP]

Pressure Class: 1000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve