FNW®

2 in. Blank Sleeve Handle in Green

Part #FNW420BRGRNHK  |  Manufacturer Part #FNW420BRGRNHKP

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement handle

Documents

Specifications

Brand Model Compatibility: 415 and 416 Ball Valves

Color Finish: Green

Color Finish Category: Greens

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

GSA Approved: No

Handle Material: Steel

Handle Type: Sleeve

NSF Certified: No

UL Listed: No