2 in. Carbon Steel Hex Lag Screw 12 Pack

Part #FNWLSZ122  |  Item #7485854  |  Manufacturer Part #FNWLSZ122

$ 20.83 per PACK
(Pricing is for 2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made in China

Documents

Specifications

ASME Specifications: ASME B18.2.1

Coating: Zinc

Diameter: 1/2 in

Grade: 1

Length: 2 in

Material: Carbon Steel

Package Quantity: Pack of 12

Screw Head: Hex Head

Type: Lag