2 in. Electroplated Zinc Steel Strut Pipe Clamp
Figure 7873 2 in. Electroplated Zinc Steel Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 50 CA: 50 PT: 6000-
Pick Up: 6 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel
- Zinc finish
- For rigid pipe to strut
- 400 to 1000 lbs. load capacities
- 3/8 in to 12 in sizes
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Electroplated Zinc
- Collection:
- Figure 7873
- Diameter - Outside:
- 2-3/8 in
- Fits Pipe Size:
- 2 in
- MA Approved -:
- No
- Material:
- Steel
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 800 lb