2 in. Epoxy Plated Riser Clamp

You last purchased this on
 
FNW®

Figure 7023 2 in. Epoxy Plated Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7023 2 in. Epoxy Plated Riser Clamp

  • Fast #
  • Part #FNW7023EC0200
  • Item #3859980
  • Manufacturer Part #FNW7023EC0200
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For copper tube
  • Epoxy plated finish
  • Copper finish
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58
  • Requires Certification

Specifications

Application:
Copper Tube
CARB OTC LEED Compliant:
No
Coating:
Epoxy Plated
Collection:
Figure 7023
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
2 in
Length:
10-7/16 in
MA Approved -:
No
MSS:
MSS SP-58 Type 8
Material:
Copper
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.3 lb
Work Load Limit:
150 lb