FNW®
2 in. Female Coupler x FNPT Aluminum Coupling
Part #FNWCGDALK | Item #7241683 | Manufacturer Part #FNWCGDALK
$
17.56
EACH
(Pricing is for 2 in)
All Sizes
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Documents
Specifications
Clean Bagged: No
End Connection 1: Female Coupler
End Connection 2: FNPT
End Connections: Female Coupler x FNPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Length: 3 in
Material: Aluminum
Material Type: A356-T6