FNW 2 in. Flange Adapter to Flange Bolt Kit

FNWABKFAFLGK

Manufacturer Part #: 149573

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bolt material conforms to ASTM A307A Grade A
  • Nut material conforms to SAE J995 Grade 2
  • Washers conform to B.18.22.1

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2, ASME B18.22.1
ASTM Specifications
ASTM A-307A Grade A
Clean Bagged
No
Color Finish
Zinc
Color Finish Category
Greys
Diameter
5/8 in
Length
2 in
Material
Carbon Steel
Pressure Class
150#
Type
FNWABKFAFLGK

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday