FNW®

2 in. IPS Ductile Iron Painted Back-Up Angled Face Ring Flange

Part #FNW73PK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material conforms to ASTM A536 grade 65-45-12
  • Hardness ISO 1083

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Red Primer

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flange Type: Backup

ISO Specifications: ISO 1083

Material: Ductile Iron

Pressure Class: 150#