FNW®
2 in. OD Cushioned Tubing Strut Clamp
Part #FNW7816Y0200 | Item #3625780 | Manufacturer Part #100200
Fits Pipe Size
Product Details
- Thermoplastic elastomer cushioned pipe strut clamp
- Carbon steel
- Yellow zinc dichromate finish
- Thermoplastic elastomer cushion
Documents
Specifications
Coating: Yellow Zinc Dichromate
Color Finish: Yellow
Color Finish Category: Yellows
Diameter: 2 in
Fits Pipe Size: 2 in
Fitting Size 1: 2 in
Fitting Sizes: 2 in
MA Approved: No
Material: Carbon Steel
Material Type: Thermoplastic Elastomer
Maximum Temperature: 275
Minimum Temperature: -50
WaterSense Labeled: No
Work Load Limit: 730