2 in. Oval Handle Kit for 420 and 421

You last purchased this on
 
FNW®

2 in. Oval Handle Kit for 420 and 421

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2 in. Oval Handle Kit for 420 and 421

  • Fast #
  • Part #FNW420OHKK
  • Item #1773021
  • Manufacturer Part #420OHK
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 600 WOG
  • 150 WSP
  • Threaded connection
  • Meets MSS SP-110 Standards
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Threaded NPT Ends (ANSI B1.20.1)
  • Full Port
  • NSF 61-8 certified (to 2")
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Brand Model Compatibility:
Figure 420
CSA Certified:
Yes
FM Approved:
Yes
GSA Approved:
No
Handle Material:
Steel
Handle Type:
Oval
Length:
6-3/10 in
MA Approved -:
No
MSS:
MSS SP-110
NSF:
NSF 61-8
NSF Certified:
Yes
Number of Handles:
Single Handle
UL Listed:
Yes
Valve Operator:
Oval Handle
Valve Size:
2 in
WaterSense Labeled:
No