2 in. Plain Standard U-Bolt With Double Hex Nut

You last purchased this on
 
FNW®

Figure 7610 2 in. Plain Standard U-Bolt With Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7610 2 in. Plain Standard U-Bolt With Double Hex Nut

  • Fast #
  • Part #FNW7610P0200
  • Item #4255197
  • Manufacturer Part #677168
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Sizing provided refers to size of pipe it is intended to work with
  • Conforms to federal specifications WW-H-17E Type 24
  • Standard u-bolt with double hex nut
  • Requires Certification

Specifications

Application:
Anchoring, Guides and Rails, Pipe Support
Coating:
Plain
Collection:
Figure 7610
FM Approved:
No
Fits Pipe Size:
2 in
MSS:
MSS SP-58 Type 24, MSS SP-69 Type 24
Material:
Carbon Steel
Maximum Temperature:
650
Screw Head:
Hex
Size:
3/8 in-16
Thread Length:
2.5
UL Listed:
No