2 in. Stainless Steel Standard Handle Kit for 420-421
2 in. Stainless Steel Standard Handle Kit for 420-421
Frequently Purchased Together
Product Details
- 600 WOG
- 150 WSP
- Threaded connection
- Meets MSS SP-110 Standards
- Forged brass body and end cap
- 100% Electronically Tested in Open and Closed Position at 80 PSI
- Threaded NPT Ends (ANSI B1.20.1)
- Full Port
- NSF 61-8 certified (to 2")
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15, ANSI 842, ANSI 125
- ASME:
- ASME B16.33, ASME B16.44
- Brand Model Compatibility:
- Figure 420
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- MA Approved -:
- No
- MSS:
- MSS SP-110
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Size:
- 2 in
- WaterSense Labeled:
- No