0 items

FNW 2-Piece Stainless Steel Full Port Ball Valve

FNW220AC

Valve Size

Starting at $49.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2000 psi CWP non-shock
  • Adjustable packing
  • Anti-Static Design
  • Blow out proof stem
  • Full Port
  • Investment cast body
  • TFM (Super TFE) Seats
  • Threaded NPT Ends
  • Working steam pressure (WSP): 150 psi - fig. 220A, 250 psi - fig. 220AC

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi CWP, 250 WSP
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday