2 x 3/8 in. Carbon Steel Fender Washer 25 Pack

Part #FNWFENWZ382  |  Item #7485939  |  Manufacturer Part #FNWFENWZ382

$ 12.07 per PACK
(Pricing is for 3/8 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dimensions to ASME B18.21.1
  • Made in China
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Manufactured from carbon steel
  • Zinc coated for rust protection

Documents

Specifications

ASME Specifications: ASME B18.21.1

ASTM Specifications: [ASTM F-1941, ASTM F-1941M]

Coating: Zinc

Color Finish: Zinc

Color Finish Category: Greys

GSA Approved: No

Inside Diameter: 3/8 in

MA Approved: No

Material: Carbon Steel

Origin: Global

Outside Diameter: 2 in

Package Quantity: Pack of 25

Product Type: Fender

Thickness: 0.047 in

WaterSense Labeled: No