FNW®

2 x 4-3/4 in. 150 psi Stainless Steel Package Gland Follower Knife Gate Valve

Part #FNW2020PGK  |  Manufacturer Part #2020PGK

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

Brand Model Compatibility: Figure 2020 Knife Gate Valves

MSS Specifications: MSS SP-81

Material: Stainless Steel

Maximum Pressure: 150 psi

Product Type: Packing Gland

Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]

Valve Disc Material: EPDM

Valve Operator: Wheel Handle

Valve Seat Material: RTFE

Valve Size: 2 in

Valve Stem: Rising

Valve Type: Knife Gate Valve