FNW®
20 in. IPS 150# Galvanized Ductile Iron Stub End Back-Up Flange
Part #FNW72G20 | Item #4823954
All Sizes
Product Details
- 150# flange drilling
- Cast ductile iron
- Ring-side beveled inner diameter
- Back-side marking visible when installed
- Backup flange
- Tensile strength 65 KSI minimum
- Yield strength 45 KSI minimum
- Elongation 12% minimum
Documents
Specifications
ASTM Specifications: [ASTM A-123, ASTM A-536]
CARB OTC LEED Compliant: No
Clean Bagged: No
Coating: Hot Dipped Galvanized
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 20 in
Fitting Size 2: 20 in
Fitting Sizes: 20 in
Fitting Type: Flange
Flange Type: Backup
ISO Specifications: ISO 1083
Material: Ductile Iron
NSF Certified: No
Pressure Class: 150#
UL Listed: No