FNW 20 in. RTFE Seat and O-Ring Repair Kit

FNW2000RKT20

Manufacturer Part #: 149511

Material

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Faucet Part Type
O-Ring
GSA Approved
No
IAPMO Listed
No
Inside Diameter
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday