20 in. Zinc Standard U- Bolt With 2-Hex Nut
20 in. Zinc Standard U- Bolt With 2-Hex Nut
Frequently Purchased Together
Product Details
- Double hex nut
- Manufacturers Standardization Society SP-69 Type 24
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 20 in
- MA Approved -:
- No
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Thread Length:
- 4.75
- Thread Size:
- 1 in
- Tool Type:
- Standard
- WaterSense Labeled:
- No