20 x 1/16 in. 300# Non-Asbestos Ring Gasket

Part #FNWNA3RG11620  |  Item #4581877  |  Manufacturer Part #FNWNA3RG11620

$ 54.88 EACH
(Pricing is for 20 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufactured from compressed non-asbestos sheet gasket material
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Color finish green
  • Pressure class 300

Documents

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5]

ASTM Specifications: ASTM F-104

Color Finish: Green

Color Finish Category: Greens

Fitting Type: Gasket

Inside Diameter: 20 in

Material: Aramid Fiber

Maximum Pressure: 1595 psi

Maximum Temperature: 750

Pressure Class: 300#

Thickness: 1/16 in

Type: FNWNA3RG11620

WaterSense Labeled: No