20 x 25 in. 150 psi Stainless Steel Knife Gate Valve Hand Wheel

Part #FNW2020HW20  |  Item #5052154  |  Manufacturer Part #2020HW20

$ 1,686.93 EACH
(Pricing is for 20 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Application pulp, paper, chemical, petroleum

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 2020 Knife Gate Valve

Coating: Epoxy

Handle Material: Cast Iron

Handle Type: Hand Wheel

MSS Specifications: MSS SP-81

Material: Stainless Steel

Maximum Pressure: 150 psi CWP

Number of Handles: Single Handle

Product Type: Handwheel

Recommended Valve Application: [Chemical, Petroleum]

Valve Body Material: Stainless Steel

Valve Body Style: 1 piece

Valve Disc Material: EPDM

Valve Operator: Wheel Handle

Valve Seat Material: RTFE

Valve Size: 20 in

Valve Stem: Rising

Valve Type: Knife Gate Valve