0 items

FNW 200# Brass Push Fitting Ball Valve

FNWX485

Valve Size

3/4 in
Starting at $26.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For copper, CPVC and some PEX pipe
  • Meets California law AB 1958
  • Not for use at or below ground level

SPECIFICATIONS

End Connection 1
Push
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF Annex G
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday