0 items

FNW 200# Ductile Iron EPDM Lug Butterfly Valve Lever Operator

FNW712E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bubble tight seat
  • Cartridge seat
  • Designed for 125/150# flanges
  • Lug Style
  • Stainless steel stem

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
API Specifications
API 598, API 609A
ASTM Specifications
ASTM A-126, ASTM A-283D-A-36
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-61, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
230
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday