0 items

FNW 200 psi Brass Push Fitting Ball Valve

FNW485

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 PSI Water or Air
  • Adjustable packing
  • Blow-out proof stem
  • Brass 2 piece with lever valve operator
  • For copper, CPVC, and some PEX pipe
  • Full port
  • NSF 61 8 approved
  • Push-fit Ends
  • Valve seat material: PTFE

SPECIFICATIONS

End Connection 1
Push
End Connection 2
Push
End Connections
Push
Material
Forged Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
200#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday