0 items

FNW 200 psi Cast Iron Buna-N Lug Butterfly Valve Gear Operator

FNW712BG

Valve Size

Starting at $350.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bubble tight seat
  • Cartridge seat
  • Designed for 125/150# flanges
  • Lug Style
  • Stainless steel stem

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B16.1, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 609A
ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-126, ASTM A-283D-A36, ASTM A-536, ASTM B-275, ASTM D-2000
Clean Bagged
No
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
ISO Specifications
ISO 5211, ISO 9001
Lead Law Compliant
Yes
MSS Specifications
MSS SP-61, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
194
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
Buna-N
Valve Size
6 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday