0 items

FNW 200# Stainless Steel Threaded Check Valve

FNW16B200

Valve Size

Starting at $112.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 WOG
  • Connections: ANSI B1.20.1 (NPT)
  • Investment cast components
  • Material: ASTM/ASME B16.34
  • Pressure Test: API 598
  • Solid One-Piece Disc
  • Stainless steel body and trim
  • Temperature: -4° F to 356° F
  • Threaded NPT Ends

SPECIFICATIONS

ASTM Specifications
ASTM B-16.34
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
356
Pressure Class
200#
Valve Body Style
1 piece
Valve Disc Material
Stainless Steel
Valve Size
1/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday