FNW®

24 in. Carbon Steel RPTFE Gear Butterfly Valve

Part #FNWHPA1LCTG24  |  Manufacturer Part #FNWHPA1LCTG24

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for saturated steam to 150psi
  • Design per API 609A
  • Bidirectional Bubble Tight Shut Off
  • Double offset
  • Top flange ISO 5210
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

ANSI Specifications: ANSI B16.34

API Specifications: API 598

ASME Specifications: [ASME B16.34, ASME B16.5]

Clean Bagged: No

FM Approved: No

Handle Material: Ductile Iron

High Pressure: 285

IAPMO Listed: No

ISO Specifications: [ISO 5210, ISO 9001]

Material: [Carbon Steel, Plastic]

Material Type: RPTFE

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator

Valve Seat Material: RPTFE

Valve Size: 24 in

Valve Type: Butterfly Valve