FNW®

24 V Electric Stainless Steel Actuator

Part #FNW400E24DN7

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • -40° F to 150° temperature range, (optional heater required below 0° F)
  • CSA Certified Nema 4 Enclosure
  • Single 1/2 NPT Conduit Entry
  • 300 Series Stainless Steel Output Drive
  • 300 Series Stainless Steel Captive Enclosure Fasteners
  • ISO Standard Bolting and Drive Dimensions
  • Friction Brake Standard
  • Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
  • Dome Position Indicator
  • Permanently Lubricated

Documents

Specifications

AMP: 0.75

Actuator Type: Electric

Application: Actuation

CSA Certified: Yes

Material: Stainless Steel

Volts: 24V