24 x 12.83 in. Galvanized Steel Protection Shield

You last purchased this on
 
FNW®

24 x 12.83 in. Galvanized Steel Protection Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

24 x 12.83 in. Galvanized Steel Protection Shield

  • Fast #
  • Part #FNW7751Z1200
  • Item #4220734
  • Manufacturer Part #FEISD1200PG
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Finish: G90 Galvanized Coating
  • Domestic shields are ordered on demand (SOD)
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • Federal specification WW-H-171, type 41*
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011
Coating:
Galvanized
Diameter - Inside 1:
12-83/100 in
Fits Pipe Size:
12 in
Gauge (metal):
15 ga
Length:
24 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Steel
Thickness:
0.071 in
WaterSense Labeled:
No
Weight:
9.55 lb
Width:
12-83/100 in