FNW®

24 x 1/8 in. 150# Neoprene Full Face Gasket

Part #FNWNE1FFGA24  |  Item #4581946  |  Manufacturer Part #FNWNE1FFGA24

$ 98.37 EACH
(Pricing is for 24 in)

Inside Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  5
  • Case:  5
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • 150# Gaskets conform to ASME B16.21
  • Dimensions conform to ASME B16.5

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM F-104

Color Finish: Green

Inside Diameter: 24 in

Material: Compressed Non-Asbestos

Maximum Pressure: 1595 psi

Maximum Temperature: 750

Pressure Class: 150#