FNW®
24 x 29-1/2 in. 150 psi Stainless Steel Knife Gate Valve Hand Wheel
Part #FNW2020HW24 | Item #5052160 | Manufacturer Part #2020HW24
Valve Size
Product Details
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Application pulp, paper, chemical, petroleum
Documents
Specifications
ANSI Specifications: ANSI B16.5
ASME Specifications: ASME B16.34
ASTM Specifications: ASTM A-351
Brand Model Compatibility: 2020 Knife Gate Valve
Coating: Epoxy
Diameter: 20 in
Handle Material: Cast Iron
Handle Type: Hand Wheel
MSS Specifications: MSS SP-81
Material: Stainless Steel
Maximum Pressure: 150 psi CWP
Number of Handles: Single Handle
Product Type: Handwheel
Recommended Valve Application: [Chemical, Petroleum]
Valve Body Material: Stainless Steel
Valve Body Style: 1 piece
Valve Disc Material: EPDM
Valve Operator: Wheel Handle
Valve Seat Material: RTFE
Valve Size: 24 in
Valve Stem: Rising
Valve Type: Knife Gate Valve