FNW®

3-1/2 in. 304L Stainless Steel Adjustable Clevis Hanger

Part #FNW7005S0350  |  Manufacturer Part #7005S0350

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard duty

Documents

Specifications

ASTM Specifications: ASTM A-240

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

FM Approved: Yes

Fits Pipe Size: 3-1/2 in

Height: 6-1/2 in

MSS Specifications: MSS SP-58

Material: Stainless Steel

Material Type: 304

Product Type: Clevis Hanger

Rod Size In : 1/2 in

Type: FNW7005S0350

UL Listed: Yes

Work Load Limit: 1130