3-1/2 in. 4-Hole Square Double Channel Post Base in Green

Part #FNW7854Z  |  Item #3625830  |  Manufacturer Part #P20 0000EG

$ 21.94 EACH

Width:

3-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-hole square 2-channel strut post base

Specifications

Color Finish: Green

Color Finish Category: Greens

MA Approved: No

WaterSense Labeled: No

Width: 3-1/2 in