3-1/2 in. Brass Thermowell Threaded Taper

Part #FNWBTWELL  |  Item #465669  |  Manufacturer Part #BTWELL

$ 10.34 EACH

Fitting Sizes:

3/4 in x 1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded Taper
  • Socket length: 3 1/2"
  • Process connection: 3/4" - 14" NPT
  • Instrument connection: 1 1/4"-18 UNEF
  • JIS-3771 Brass
  • Thermowells provide insertion of various temperature instruments while protecting them from damage due to process media pressure, abrasion, velocity, or corrosion
  • In addition, thermowells allow for removal of temperature instruments for repair, replacement, or calibration without the need to shut down the process

Not Approved for Potable Water Applications

Documents

Specifications

Diameter: 3-1/2 in

End Connection 1: NPT

End Connection 2: UNEF

End Connections: NPT x UNEF

Fitting Size 1: 3/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 3/4 in x 1-1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-1/2 in

Material: Brass

WaterSense Labeled: No